Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4IN X 100FT FOOD MASTER 150 SD

4IN X 100FT FOOD MASTER 150 SD

4" X 100' FOOD MASTER 150 SD ; FOOD AND BEVERAGE HOSE 100'/REEL

Food and Beverage Hose; 4" Inside Diameter; 4.73" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; White; 150 PSI | 10 Bar Operating Pressure

Part #

3133-0104

BDI #

22283920

PRICE
$ 90.73 / Foot

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.39
UNSPSC
40142012
EAN
0770075621881
Type of Hose
Food and Beverage
Inner Material
Nitrile
Outer Material
Nitrile
Color
White
Operating Temperature Range
-40 To 230 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Barge | Ship | Storage Tank | Tank Truck
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 12 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31330104
Weight / LBS
307
Long Description
Food and Beverage Hose; 4" Inside Diameter; 4.73" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; White; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.73 Inch | 120.142 Millimeter