Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4L920K

4L270K

4L270K V-BELT ; 4L 27" OL 1/2" W KEVLAR

V-Belt; 4L Series; 27" Belt Outside Length; 1/2" Belt Width; 1 Band; Kevlar Tensile Material; Fabric Outer Material

Part #

84236827

BDI #

1107950

PRICE
$ 22.17 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
26111801
EAN
0072053004328
Belt Series
4L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Kevlar
Outer Material
Fabric
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
4L270K
Manufacturer Internal Number
8423-6827
Weight / LBS
0.17
Long Description
V-Belt; 4L Series; 27" Belt Outside Length; 1/2" Belt Width; 1 Band; Kevlar Tensile Material; Fabric Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
27 Inch | 685.8 Millimeter