Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3L490K

4L370K

4L370K V-BELT ; 4L 37" OL 1/2" W KEVLAR

V-Belt; 4L Series; 37" Belt Outside Length; 1/2" Belt Width; 1 Band; Kevlar Tensile Material; Fabric Outer Material

Part #

84236837

BDI #

1107978

PRICE
$ 26.21 / each

QTY

INVENTORY:
9
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
26111801
EAN
0072053004427
Belt Series
4L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Kevlar
Outer Material
Fabric
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
4L370K
Manufacturer Internal Number
8423-6837
Weight / LBS
0.22
Long Description
V-Belt; 4L Series; 37" Belt Outside Length; 1/2" Belt Width; 1 Band; Kevlar Tensile Material; Fabric Outer Material
Belt Outside Length
37 Inch | 939.8 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter