Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4MVP60B74P

4MVP60B74P

4MVP60B74P VARIABLE PITCH SHEAVE ; NON-RETURNABLE

4 Grooves; 7.68" Outside Diameter; Bushed; P3 Bushing Size; A|B Belt Series; 5.9" Pitch Dia Min; 7.4" Pitch Dia Max; 4-3/16" Face Wid Min; 4-9/16" Face Wid Max; Keyway; 1-1/8 To 1-5/8" Bushing Bore Range; Manual Turn Adjustment Method

Part #

1020460

BDI #

322318

PRICE
$ 2,774.33 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
16.946
UNSPSC
26111813
EAN
0662289304660
Belt Series
A | B
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
P3
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Split Taper Bushing
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4MVP60B74P
Manufacturer Internal Number
1020460
Weight / LBS
37.8
Long Description
4 Grooves; 7.68" Outside Diameter; Bushed; P3 Bushing Size; A|B Belt Series; 5.9" Pitch Dia Min; 7.4" Pitch Dia Max; 4-3/16" Face Wid Min; 4-9/16" Face Wid Max; Keyway; 1-1/8 To 1-5/8" Bushing Bore Range; Manual Turn Adjustment Method
Pitch Diameter Minimum
5.9 Inch | 149.86 Millimeter
Bushing Bore Range
1-1/8 To 1-5/8 Inch | 28 To 42 Millimeter
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Minimum
4.188 Inch | 106.375 Millimeter
Outside Diameter
7.68 Inch | 195.072 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Face Width Maximum
4.563 Inch | 115.9 Millimeter