Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4MVP95C117Q

4MVP95C117Q

4MVP95C117Q VARIABLE PITCH SHEAVE ; NON-RETURNABLE

4 Grooves; 12.03" Outside Diameter; Bushed; Q3 Bushing Size; C Belt Series; 9-1/2" Pitch Dia Min; 11.7" Pitch Dia Max; 6-3/32" Face Wid Min; 6-11/16" Face Wid Max; Keyway; 1-3/8 To 2-1/2" Bushing Bore Range; Manual Turn Adjustment Method

Part #

1021047

BDI #

322330

PRICE
$ 5,667.81 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
48.489
UNSPSC
26111813
EAN
0662289185160
Belt Series
C
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q3
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Split Taper Bushing
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4MVP95C117Q
Manufacturer Internal Number
1021047
Weight / LBS
103
Long Description
4 Grooves; 12.03" Outside Diameter; Bushed; Q3 Bushing Size; C Belt Series; 9-1/2" Pitch Dia Min; 11.7" Pitch Dia Max; 6-3/32" Face Wid Min; 6-11/16" Face Wid Max; Keyway; 1-3/8 To 2-1/2" Bushing Bore Range; Manual Turn Adjustment Method
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1-3/8 To 2-1/2 Inch | 35 To 60 Millimeter
Pitch Diameter Maximum
11.7 Inch | 297.18 Millimeter
Outside Diameter
12.03 Inch | 305.562 Millimeter
Pitch Diameter Minimum
9.5 Inch | 241.3 Millimeter
Face Width Minimum
6.094 Inch | 154.788 Millimeter
Face Width Maximum
6.688 Inch | 169.875 Millimeter