Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4T-LM102910

4T-HM903210PX1

4T-HM903210PX1 TAPERED RLR BRG CUP ; SGL 3.75"X0.875" STL

Bearing Cup; HM903210PX1 Basic Number; PX1 Precision; 3-3/4" Outside Diameter; 7/8" Width; Single Row of Roller

Part #

HM903210PX1

BDI #

17142022

PRICE
$ 67.30 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.384
UNSPSC
31171529
EAN
4547359476491
Precision Class
PX1
Component
Cup
Basic Number
HM903210PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.847
Long Description
Bearing Cup; HM903210PX1 Basic Number; PX1 Precision; 3-3/4" Outside Diameter; 7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter