Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4TB48

4TB48

4TB48 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B

4 Grooves; 5.15" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 4.4" Pitch Minimum; 4.8" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway

Part #

1001635

BDI #

328586

PRICE
$ 386.71 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.719
UNSPSC
26111806
EAN
0662289101368
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4TB48
Manufacturer Internal Number
1001635
Weight / LBS
7.5
Long Description
4 Grooves; 5.15" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 4.4" Pitch Minimum; 4.8" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
4.8 Inch | 121.92 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.15 Inch | 130.81 Millimeter
Pitch Diameter Minimum
4.4 Inch | 111.76 Millimeter