Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4TC70

4TC70

4TC70 V-BELT PULLEY SHEAVE ; 4GR C 7" PD BORED FOR Q2 BUSHING

Transmission Pulley; 4 Grooves; 7.4" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway

Part #

1009018

BDI #

319257

PRICE
$ 547.42 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.87
UNSPSC
26111806
EAN
0662289252763
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4TC70
Manufacturer Internal Number
1009018
Weight / LBS
23.8
Long Description
Transmission Pulley; 4 Grooves; 7.4" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Bushing Bore Range
1 To 2-5/8 Inch | 25.4 To 66.675 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Outside Diameter
7.4 Inch | 187.96 Millimeter