Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4TC84

4TC84

4TC84 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D

4 Grooves; 8.8" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 8.4" Pitch Minimum; 8.4" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway

Part #

1009398

BDI #

319264

PRICE
$ 815.42 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.519
UNSPSC
26111806
EAN
0662289263141
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4TC84
Manufacturer Internal Number
1009398
Weight / LBS
28.8
Long Description
4 Grooves; 8.8" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 8.4" Pitch Minimum; 8.4" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Outside Diameter
8.8 Inch | 223.52 Millimeter
Pitch Diameter Minimum
8.4 Inch | 213.36 Millimeter
Pitch Diameter Maximum
8.4 Inch | 213.36 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 2-5/8 Inch | 25.4 To 66.675 Millimeter