Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5 1/2F FHUB

5 1/2F FHUB

5 1/2F FHUB GEAR COUPLING HUB

Gear Coupling; Hub; Shaft; No Bore; 6-29/32" Length Thru Bore; 5-1/2 Coupling Size; No Keyway; Carbon Steel; 3880 Maximum Speed (RPM); 580000In-Lbs To

Part #

1961218

BDI #

315789

PRICE
$ 4,708.81 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
51.256
EAN
0662384918618
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Rough Stock Bore
Coupling Size or Series
5-1/2
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
3880
Torque
580000In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - FASTS | Flex Hub | Solid Hub | 5.875 Maximum Bore with Standard Keyway
Max Bore - Inch
0
Manufacturer URL
https://www.regalrexnord.com
Long Description
Gear Coupling; Hub; Shaft; No Bore; 6-29/32" Length Thru Bore; 5-1/2 Coupling Size; No Keyway; Carbon Steel; 3880 Maximum Speed (RPM); 580000In-Lbs To
Overall Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Hub Diameter
8 Inch | 203.2 Millimeter
Length Thru Bore
6.906 Inch | 175.412 Millimeter