Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5-5V10.90-E

5-5V10.90-E

5-5V10.90-E V-BELT QD SHEAVE ; 5/5V10.9-E QD SHEAVE

Transmission Pulley; 5 Grooves; 10.9" Outside Diameter; Bushed; E Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 10.9" Pitch Diameter Minimum; 10.9" Pitch Diameter Maximum; Keyway

Part #

455347

BDI #

280423

PRICE
$ 466.85 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
18.552
EAN
0782475154227
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455347
Weight / LBS
45
Long Description
Transmission Pulley; 5 Grooves; 10.9" Outside Diameter; Bushed; E Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 10.9" Pitch Diameter Minimum; 10.9" Pitch Diameter Maximum; Keyway
Pitch Diameter Minimum
10.9 Inch | 276.86 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
10.9 Inch | 276.86 Millimeter
Outside Diameter
10.9 Inch | 276.86 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter