Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5/7M730JB

5/7M730JB

5/7M730JB V-BELT ; 5STRAND 7M SEC 730MM 10/PAK

V-Belt; 7M Series; Banded Belt Style; 730MM Belt Outside Length; 35MM Belt Width; 5 Bands; Polyester Tensile Material; Polyurethane Outer Material

Part #

89135730

BDI #

1109008

PRICE
$ 272.06 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
UNSPSC
26111801
EAN
0072053841961
Belt Series
7M
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
57M730JB
Manufacturer Internal Number
8913-5730
Weight / LBS
0.28
Long Description
V-Belt; 7M Series; Banded Belt Style; 730MM Belt Outside Length; 35MM Belt Width; 5 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
1.378 Inch | 35 Millimeter
Belt Outside Length
28.74 Inch | 730 Millimeter