Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5 B 94 Q

5 8V 2240 U

5 8V 2240 U V-BELT SHEAVE ; 5GR 8V 22.4" OD BORED FOR U0 BUSHING

Transmission Pulley; 5 Grooves; 22.4" Outside Diameter; Bushed; U0 Bushing Series; 8V Belt Series; 22.2" Pitch Minimum; 22.2" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway

Part #

5 8V 2240 U

BDI #

21981659

PRICE
$ 4,381.79 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
71.202
UNSPSC
26111806
EAN
0697950740768
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
U0
Belt Series
8V
Bushing Bore Range - Inch
2-3/8 To 5-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 8V 2240 U
Weight / LBS
157
Long Description
Transmission Pulley; 5 Grooves; 22.4" Outside Diameter; Bushed; U0 Bushing Series; 8V Belt Series; 22.2" Pitch Minimum; 22.2" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
22.2 Inch | 563.88 Millimeter
Outside Diameter
22.4 Inch | 568.96 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
22.2 Inch | 563.88 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter