Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5 B 94 Q

5 B 94 Q

5 B 94 Q V-BELT SHEAVE ; 5GR B 9.4" PD BORED FOR Q1 BUSHING

Transmission Pulley; 5 Grooves; 9-3/4" Outside Diameter; Bushed; Q2 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway

Part #

5 B 94 Q

BDI #

21981691

PRICE
$ 576.46 / each

QTY

INVENTORY:
4
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
13.379
UNSPSC
26111806
EAN
0697950731957
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
A | B
Bushing Bore Range - Inch
1 To 2-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 B 94 Q
Weight / LBS
29.5
Long Description
Transmission Pulley; 5 Grooves; 9-3/4" Outside Diameter; Bushed; Q2 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter