Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5 HSB X 1 STL OMEGA 7300310

5 HSB X 1.375 STL OMEGA 7300325

5 HSB 1-3/8 BORE OMEGA COUPLING HUB ; 1.375

Hub, Elastomeric Coupling; 1-3/8" Bore; 3-1/8" Outside Diameter; 2-3/4" Hub Diameter; Shaft; Finished Bore; 1-3/4" Length Thru Bore; E5 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 925In-Lbs Torque

Part #

9648933

BDI #

18141152

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.116
UNSPSC
31163012
EAN
0698210003258
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E5
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
7500
Torque
925In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300325
Weight / LBS
2.46
Long Description
Hub, Elastomeric Coupling; 1-3/8" Bore; 3-1/8" Outside Diameter; 2-3/4" Hub Diameter; Shaft; Finished Bore; 1-3/4" Length Thru Bore; E5 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 925In-Lbs Torque
Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Hub Diameter
2.75 Inch | 69.85 Millimeter