50-1 K1 C/L
50 K1 CL CONNECTING LINK
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter
Part #
0830590
BDI #
18140807
PRICE
$ 22.60 / each
INVENTORY: