50 HSB X 3.375 STL OMEGA 7300686
50 HSB 3-3/8 BORE OMEGA COUPLING HUB ; 3.375
Hub, Elastomeric Coupling; 3-3/8" Bore; 8-1/8" Outside Diameter; 6" Hub Diameter; Shaft; Finished Bore; 2-3/4" Length Thru Bore; E50 Size or Series; No Bushing; Keyway; Steel Material; 4200 Maximum Speed; 7650In-Lbs Torque
Part #
9650193
BDI #
18140797
PRICE
$ 1,501.49 / each
INVENTORY: