Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

500 HUB NO BORE

500 HUB NO BORE

M500R COUPLING HUB ; ALUMINUM ROUGH STOCK BORE

Jaw Coupling Hub; 4" Hub Dia; Jaw Coupling; Hub; Shaft; No Bore; No Keyway; 4.8" Outside Diameter; 1.63" Length Thru Bore; 500 Size or Series; Magnesium Alloy; 1800 Maximum Speed; Neoprene 2194.8 | Urethane 3292.2 | Hytrel 6584.4In-Lbs Torque

Part #

M500R

BDI #

601877

PRICE
$ 188.53 / each

QTY

INVENTORY:
7
CATEGORY
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
No Bore
Keyway Yes/No
No
Coupling Size or Series
500
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Maximum Speed RPM
1800
Torque
Neoprene 2194.8 | Urethane 3292.2 | Hytrel 6584.4In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.magnaloy.com
Weight / LBS
0.049
Long Description
Jaw Coupling Hub; 4" Hub Dia; Jaw Coupling; Hub; Shaft; No Bore; No Keyway; 4.8" Outside Diameter; 1.63" Length Thru Bore; 500 Size or Series; Magnesium Alloy; 1800 Maximum Speed; Neoprene 2194.8 | Urethane 3292.2 | Hytrel 6584.4In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Hub Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
1.63 Inch | 41.402 Millimeter
Outside Diameter
4.8 Inch | 121.92 Millimeter
Bore Range
0 To 2-3/8 Inch | 0 To 60.325 Millimeter