Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

500L10 ; PL1270-10

500L10 ; PL1270-10

500L10 ; PL1270-10 V-BELT ; 50" OL 10RIB

Poly-V Belt; L Series; 3/16 Inch Belt Pitch; 50" Belt Pitch Length; 1-7/8" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

917305010

BDI #

20517182

PRICE
$ 168.54 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
26111801
EAN
0072053291285
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
10 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Micro-V
Category - BDI
Drive Belt Poly-V
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
917305010
Weight / LBS
0.8
Product Detail
Poly-V Belt
Product Specification
L | PL; 3/16 Inch | 4.7 MM Pitch; 50"-1270MM Belt Pitch Length; 1.88"-47MM Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Long Description
Poly-V Belt; L Series; 3/16 Inch Belt Pitch; 50" Belt Pitch Length; 1-7/8" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Pitch Length
50 Inch | 1270 Millimeter