Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1060M10 ; PM2693-10

500L16

500L16 POLY V-BELT ; NON-RETURNABLE 3/16" RIB SPACE 50"PITCH

L Series; Poly-V Style; 3/16 Inch Pitch; 50" Pitch Length; 3" Belt Width; 16 Bands; Polyester Tensile Material

Part #

1105071

BDI #

322681

PRICE
$ 431.65 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.935
UNSPSC
26111801
EAN
0662289267965
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
16 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Category - Mfr
1230/1232
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
500L16
Manufacturer Internal Number
1105071
Weight / LBS
2.06
Long Description
L Series; Poly-V Style; 3/16 Inch Pitch; 50" Pitch Length; 3" Belt Width; 16 Bands; Polyester Tensile Material
Belt Width
3 Inch | 76.2 Millimeter
Belt Pitch Length
50 Inch | 1,270 Millimeter