Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H3530X5/8 OBSOLETE DO NOT USE 02/22

50BS9 5/8

50BS9 5/8 ROLLER CHAIN SPROCKET ; 5/8" P 9TSINGLE 5/8" BORE

Roller Chain Sprocket; 5/8" Bore; 50 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.093" Outside Diameter; 1-53/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

50BS9 5/8

BDI #

621875

PRICE
$ 26.78 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
31171901
EAN
0697950009858
Chain Size
50
Number of Teeth
9
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.3
Long Description
Roller Chain Sprocket; 5/8" Bore; 50 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.093" Outside Diameter; 1-53/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
2.093 Inch | 53.162 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter
1.828 Inch | 46.42 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter