Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5113 1PT IDH 1527514

5113 1PT IDH 1527514

5113 1PT IDH 1527514 THREAD SEALANT ; 1PINT

Thread Sealant; Metal Pipe Sealing; Can; 1 Pt; Paste; Pipe Sealing | Thread Sealing; Alcoholic

Part #

1527514

BDI #

1055573

PRICE
$ 43.03 / each

QTY

INVENTORY:
24
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.584
UNSPSC
31201612
EAN
0079340001046
Product Name
Thread Sealant
Typical Use
Metal Pipe Sealing
Container Type
Can
Texture
Paste
Application
Pipe Sealing | Thread Sealing
Tradename
5113
Manufacturer's Description
Loctite 5113 Thread Sealant With PTFE
Color
White
Container Size value And um
1 Pt
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
23 Deg C
Odor
Alcoholic
VOC Content - Percentage
35.98 Percentage | 343.43 g/l
Other Features
Working Temperature Range -65 to 300 Deg F
Category - BDI
Chemicals Sealants Anaerobic
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Long Description
Thread Sealant; Metal Pipe Sealing; Can; 1 Pt; Paste; Pipe Sealing | Thread Sealing; Alcoholic