Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

53023

53023

RTD PASTE 500GM ; METAL CUTTING COMPOUND

Cutting Lubricant; Cutting; Tin; Paste; Reaming | Tapping | Drilling | Metal Cutting; Brown; 500 G

Part #

53023

BDI #

18180052

QTY

INVENTORY:
6
Brand
Manufacturer Name
ROCOL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
15121502
Product Name And Type
Specialty Lubricant
Typical Use
Cutting
Container Type
Tin
Texture
Paste
Application
Reaming | Tapping | Drilling | Metal Cutting
Tradename
RTD
Manufacturer's Description
Rtd Compound Hand Applied Metal Cutting Lubricant
Color
Brown
Container Size value And um
500 G
Degree of Flashpoint value And um
Below 100 Deg C
Odor
Characteristic
Net Weight
500 G
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Cutting
Manufacturer URL
https://www.rocol.com
Long Description
Cutting Lubricant; Cutting; Tin; Paste; Reaming | Tapping | Drilling | Metal Cutting; Brown; 500 G