Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

54-FE7022-01

54-FE7022-01

54-FE7022-01 IDLER ; L/S IMP 2.44BRG

54" Belt Width; 7" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA E; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628540

BDI #

18140895

PRICE
$ 14,984.13 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
95.34
UNSPSC
24101717
EAN
0698210726737
Product Name
Idler Assembly
Product Type
Live Shaft Flat Impact
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA E
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
54-FE7022-01
Manufacturer Internal Number
6472673
Weight / LBS
210
Long Description
54" Belt Width; 7" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA E; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Overall Length
67.75 Inch | 1,720.85 Millimeter
Mounting Distance On Roller Axis
63 Inch | 1,600.2 Millimeter
Roller Width
58 Inch | 1,473.2 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Mounting Distance Across Roller Axis
7.125 Inch | 180.975 Millimeter
Base to Roller Center
2.75 Inch | 69.85 Millimeter
Belt Width
54 Inch | 1,371.6 Millimeter
Overall Width
10.5 Inch | 266.7 Millimeter
Base to Center Roll Height
6.25 Inch | 158.75 Millimeter