Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

54-GD6042-02

54-GD6042-02

54 GD6042 02 ; RTN D 4.5 DROP SPIRAL FS

54" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA D; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

0629057

BDI #

18140941

PRICE
$ 7,937.85 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
25.962
UNSPSC
24101717
EAN
0793699293180
Product Name
Idler Assembly
Product Type
Spiral Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
54-GD6042-02
Manufacturer Internal Number
0129318
Weight / LBS
58
Long Description
54" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA D; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Overall Width
8 Inch | 203.2 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Base to Center Roll Height
7.25 Inch | 184.15 Millimeter
Belt Width
54 Inch | 1,371.6 Millimeter
Roller Width
57 Inch | 1,447.8 Millimeter
Mounting Distance On Roller Axis
63 Inch | 1,600.2 Millimeter
Overall Height
7.25 Inch | 184.15 Millimeter
Roller Diameter
5.5 Inch | 139.7 Millimeter
Overall Length
65 Inch | 1,651 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter