Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5401-169-231

5401-169-231

5401-169-231 BRAKE ASSEMBLY ; POB-1.2 24V 15MM

Brake; Electrical Activation; Straight|Finished Bore; 15MM Bore; Shaft Input; Pilot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 8.6Lb-ft

Part #

30307803

BDI #

954790

PRICE
$ 3,511.92 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
5.216
UNSPSC
26112105
EAN
0889208169395
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Not Applicable
Mounting Method
Pilot Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 8.6Lb-ft
Actuation/Return
Coil
Product Series
POB
Housing Style
Cylindrical
Shaft-Thru/End
End
Resistance Ohm
20.6Ohm
Maximum RPM
1800
Number of Friction Discs
0
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5401-169-231
Weight / LBS
11.5
Long Description
Brake; Electrical Activation; Straight|Finished Bore; 15MM Bore; Shaft Input; Pilot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 8.6Lb-ft
Bore
0.591 Inch | 15 Millimeter