Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

550-34-00

550-34-00

550-34-00 WELD ON HUB ; F 5 1/2 X 1 1/16

5-1/2" Outside Diameter; Minimum Plain Bore; 5-1/2" Pilot Diameter; Steel; 1-1/16" Length Through Bore; No Keyway

Part #

550-34-00

BDI #

622259

PRICE
$ 83.23 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.356
EAN
0697950066332
Hub Type
Weld-On Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
550-34-00
Manufacturer Internal Number
550-34-00
Weight / LBS
7.2
Long Description
5-1/2" Outside Diameter; Minimum Plain Bore; 5-1/2" Pilot Diameter; Steel; 1-1/16" Length Through Bore; No Keyway
Pilot Diameter
5.5 Inch | 139.7 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter