Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5B5V94

5B5V94

5B5V94 V-BELT PULLEY SHEAVE ; 5 GROOVE 9.68"OD

5 Grooves; 9.68" Outside Diameter; Bushed; R1 Bushing Series; A | B | 5V Belt Series; 9" Pitch Minimum; 9-1/2" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway

Part #

1969195

BDI #

329069

PRICE
$ 529.54 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.756
UNSPSC
26111806
EAN
0662460344560
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 4
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5B5V94
Manufacturer Internal Number
1969195
Weight / LBS
28.61
Long Description
5 Grooves; 9.68" Outside Diameter; Bushed; R1 Bushing Series; A | B | 5V Belt Series; 9" Pitch Minimum; 9-1/2" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Outside Diameter
9.68 Inch | 245.872 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Pitch Diameter Maximum
9.5 Inch | 241.3 Millimeter
Bore
0 Inch | 0 Millimeter