Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5JX5/8

5JX5/8

5JX5/8 COUPLING FLANGE

Hub, Elastomeric Coupling; 5/8" Bore; 3-1/4" Outside Diameter; 1-7/8" Hub Diameter; Flanged; Finished Bore; 1-1/16" Length Thru Bore; 5J Size or Series; No Bushing; Keyway; Cast Iron Material; 7600 Maximum Speed; EPDM/Neoprene 240In-Lbs Torque

Part #

022715

BDI #

628692

PRICE
$ 31.11 / each

QTY

INVENTORY:
15
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.499
UNSPSC
31163012
EAN
0782475872947
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
5J
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
7600
Torque
EPDM/Neoprene 240In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Long Description
Hub, Elastomeric Coupling; 5/8" Bore; 3-1/4" Outside Diameter; 1-7/8" Hub Diameter; Flanged; Finished Bore; 1-1/16" Length Thru Bore; 5J Size or Series; No Bushing; Keyway; Cast Iron Material; 7600 Maximum Speed; EPDM/Neoprene 240In-Lbs Torque
Hub Diameter
1.875 Inch | 47.625 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter