Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

OBSOLETE 5KC38SN60 USE 20183240

5KH39QN9680X

5KH39QN9680X GENERAL PURPOSE MOTOR ; 1/2 1725 DP 56 1/60/115

AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.32" Overall Length; 62.6% Efficiency Full Load

Part #

4601

BDI #

17064965

PRICE
$ 482.48 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.491
Horse Power
1/2HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
62.6
Inch - Metric
Inch
Other Features
Current Rating 8.3 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH39QN9680X
Manufacturer Internal Number
5KH39QN9680X
Weight / LBS
19
Long Description
AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.32" Overall Length; 62.6% Efficiency Full Load
Overall Length
10.32 Inch | 262.128 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter