Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5MVC80R

5MVC80R

5MVC80R VARIABLE PITCH SHEAVE ; NON-RETURNABLE

C; 5 Grooves; 8.4" Outside Diameter; Bushed; R2; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 8" Minimum Pitch Diam; 8" Maximum Pitch Diam; 7-7/8" Minimum Face Width; 7-7/8" Maximum Face Width; 1-3/8 To 3-5/8" Bushing Bore Range

Part #

1022060

BDI #

327622

PRICE
$ 2,892.75 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
24.516
UNSPSC
26111813
EAN
0662289156115
Belt Series
C
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
R2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5MVC80R
Manufacturer Internal Number
1022060
Weight / LBS
54
Long Description
C; 5 Grooves; 8.4" Outside Diameter; Bushed; R2; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 8" Minimum Pitch Diam; 8" Maximum Pitch Diam; 7-7/8" Minimum Face Width; 7-7/8" Maximum Face Width; 1-3/8 To 3-5/8" Bushing Bore Range
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width Maximum
7.875 Inch | 200.025 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Pitch Diameter Minimum
8 Inch | 203.2 Millimeter
Outside Diameter
8.4 Inch | 213.36 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 35 To 90 Millimeter
Face Width Minimum
7.875 Inch | 200.025 Millimeter