Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5MVP80B94Q

5MVP80B94Q

5MVP80B94Q VARIABLE PITCH SHEAVE

5 Grooves; 9.68" Outside Diameter; Bushed; Q3 Bushing Size; A|B Belt Series; 7.9" Pitch Dia Min; 9.4" Pitch Dia Max; 5-5/16" Face Wid Min; 5-11/16" Face Wid Max; Keyway; 1-3/8 To 2-1/2" Bushing Bore Range; Manual Turn Adjustment Method

Part #

1020841

BDI #

322357

PRICE
$ 4,295.06 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
30.699
UNSPSC
26111813
EAN
0662289164998
Belt Series
A | B
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
Q3
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Split Taper Bushing
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5MVP80B94Q
Manufacturer Internal Number
1020841
Weight / LBS
60.5
Long Description
5 Grooves; 9.68" Outside Diameter; Bushed; Q3 Bushing Size; A|B Belt Series; 7.9" Pitch Dia Min; 9.4" Pitch Dia Max; 5-5/16" Face Wid Min; 5-11/16" Face Wid Max; Keyway; 1-3/8 To 2-1/2" Bushing Bore Range; Manual Turn Adjustment Method
Bushing Bore Range
1-3/8 To 2-1/2 Inch | 35 To 60 Millimeter
Outside Diameter
9.68 Inch | 245.872 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Pitch Diameter Minimum
7.9 Inch | 200.66 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Face Width Minimum
5.313 Inch | 134.95 Millimeter
Face Width Maximum
5.688 Inch | 144.475 Millimeter