Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5S5V212

5S5V212

5S5V212 V-BELT PULLEY SHEAVE

5 Grooves; 21.2" Outside Diameter; Bushed; S1 Bushing Series; 5V Belt Series; 21.1" Pitch Minimum; 21.1" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway

Part #

1062561

BDI #

326309

PRICE
$ 1,963.54 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
40.86
UNSPSC
26111806
EAN
0662289241354
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
S1
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5S5V212
Manufacturer Internal Number
1062561
Weight / LBS
90
Long Description
5 Grooves; 21.2" Outside Diameter; Bushed; S1 Bushing Series; 5V Belt Series; 21.1" Pitch Minimum; 21.1" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Outside Diameter
21.2 Inch | 538.48 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-11/16 To 4-1/4 Inch | 42.863 To 107.95 Millimeter
Pitch Diameter Maximum
21.1 Inch | 535.94 Millimeter
Pitch Diameter Minimum
21.1 Inch | 535.94 Millimeter