Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5VP850

5VP850

5VP850 V BELT

V-Belt; 5V Series; 85" Belt Outside Length; 5/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material

Part #

5VP850

BDI #

983011

PRICE
$ 268.79 / each

QTY

INVENTORY:
5
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.498
UNSPSC
26111801
EAN
0698672179959
Belt Series
5V
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Narrow Profile | Double Cover
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5VP850
Manufacturer Internal Number
5VP850
Weight / LBS
1.08
Long Description
V-Belt; 5V Series; 85" Belt Outside Length; 5/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
85 Inch | 2159 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter