Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A13 13 x 1040

5X315Li

CONTINENTAL 5X315Li

V-Belt; 5X Series; 334MM Belt Outside Length; 5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

5X315Li

BDI #

17004952

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
26111801
Belt Series
5X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
5X315LI
Weight / LBS
0.01
Long Description
V-Belt; 5X Series; 334MM Belt Outside Length; 5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.197 Inch | 5 Millimeter
Belt Outside Length
13.15 Inch | 334 Millimeter