Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6 8V 1800 TB

6 5V 975 TB

6 5V 975 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV

Transmission Pulley; 6 Grooves; 9-3/4" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 9.65" Pitch Minimum; 9.65" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway

Part #

6 5V 975 TB

BDI #

622460

PRICE
$ 481.75 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
22.7
UNSPSC
26111806
EAN
0697950157955
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3535
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6 5V 975 TB
Weight / LBS
50
Long Description
Transmission Pulley; 6 Grooves; 9-3/4" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 9.65" Pitch Minimum; 9.65" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
9.65 Inch | 245.11 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Pitch Diameter Minimum
9.65 Inch | 245.11 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter