Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60-FE7022-01

60-FE7022-01

60-FE7022-01 IDLER ; L/S IMP 2.44BRG

60" Belt Width; 7" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA E; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628541

BDI #

18141399

PRICE
$ 15,767.19 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
104.42
UNSPSC
24101717
EAN
0698210727765
Product Name
Idler Assembly
Product Type
Live Shaft Flat Impact
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA E
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-FE7022-01
Manufacturer Internal Number
6472776
Weight / LBS
230
Long Description
60" Belt Width; 7" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA E; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Roller Span Length
0 Inch | 0 Millimeter
Belt Width
60 Inch | 1,524 Millimeter
Overall Length
73.75 Inch | 1,873.25 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Base to Center Roll Height
6.25 Inch | 158.75 Millimeter
Base to Roller Center
2.75 Inch | 69.85 Millimeter
Overall Width
10.5 Inch | 266.7 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1,752.6 Millimeter
Roller Width
64 Inch | 1,625.6 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Mounting Distance Across Roller Axis
7.125 Inch | 180.975 Millimeter