Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20-GC5200-01

60-GC5400-01

60-GC5400-01 TROUGHING IMPACT IDLER ; 45TRGH STEEL EQ R/G

60" Belt Width; 5" Roller Diameter; Trougher Equal; 45 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0627987

BDI #

18141413

PRICE
$ 4,819.21 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
53.07
UNSPSC
24101717
EAN
0698210727192
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
45 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-GC5400-01
Manufacturer Internal Number
6472719
Weight / LBS
117
Long Description
60" Belt Width; 5" Roller Diameter; Trougher Equal; 45 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Overall Height
24.25 Inch | 615.95 Millimeter
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Length
71.5 Inch | 1,816.1 Millimeter
Roller Span Length
51.25 Inch | 1,301.75 Millimeter
Base to Roller Center
6.75 Inch | 171.45 Millimeter
Overall Width
11.5 Inch | 292.1 Millimeter
Belt Width
60 Inch | 1,524 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1,752.6 Millimeter
Base to Center Roll Height
9.25 Inch | 234.95 Millimeter
Roller Width
21 Inch | 533.4 Millimeter