Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60-GC6203-01

60-GC6203-01

60-GC6203-01 IDLER ; 20TRGH IMP UEQ R/G

60" Belt Width; 6" Roller Diameter; Trougher Unequal Impact; 20 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628053

BDI #

18141418

PRICE
$ 7,689.96 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
54.885
UNSPSC
24101717
EAN
0698210727475
Product Name
Idler Assembly
Product Type
Trougher Unequal Impact
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
7 Inch Wide Secondary Roller
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-GC6203-01
Manufacturer Internal Number
6472747
Weight / LBS
121
Long Description
60" Belt Width; 6" Roller Diameter; Trougher Unequal Impact; 20 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Span Length
64.5 Inch | 1,638.3 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1,752.6 Millimeter
Belt Width
60 Inch | 1,524 Millimeter
Overall Length
71.5 Inch | 1,816.1 Millimeter
Overall Height
12.125 Inch | 307.975 Millimeter
Overall Width
11.5 Inch | 292.1 Millimeter
Roller Width
51 Inch | 1,295.4 Millimeter
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter
Base to Center Roll Height
9.75 Inch | 247.65 Millimeter
Base to Roller Center
6.75 Inch | 171.45 Millimeter