Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

600 1.5/1 D E ST

600 1.5/1 D E ST

600 1.5/1 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE

Speed Reducer; Right Angle; 1.5:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Straight Bevel; 600 Series; 1-3/8" Input Shaft Diameter

Part #

0220-03453

BDI #

476545

PRICE
$ 3,072.08 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
21.79
UNSPSC
26111542
EAN
0662798745541
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1.5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
1166.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1168
Gearing
Straight Bevel
Manufacturer's Series
600
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
300Lbs
Base Included
No
Input Rating value plus um
15HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
810In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Straight Bevel
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 1.5:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Straight Bevel; 600 Series; 1-3/8" Input Shaft Diameter
Overall Length
11.219 Inch | 284.963 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Width
9.75 Inch | 247.65 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Length
2.5 Inch | 63.5 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Height
5.625 Inch | 142.875 Millimeter
Base to Center of Input Shaft
2.813 Inch | 71.45 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Base to Center of Output Shaft
2.813 Inch | 71.45 Millimeter