Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6018 2

6018 2

6018 2 CHAIN CPLG HUB ; 2" BORE 3-1/2" HUB DIA

2" Bore; 3-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 4.7" Outside Diameter; 1-7/8" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 18 Teeth; 1-7/8" Width; 6018; Keyway; Steel

Part #

6018 2

BDI #

623699

PRICE
$ 99.91 / each

QTY

INVENTORY:
8
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.565
UNSPSC
31163012
EAN
0697950047577
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
60
Number of Teeth
18
Coupling Size or Series
6018
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
3000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Category - BDI
Couplings Chain Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Item Number
6018 2
Manufacturer Internal Number
6018 2
Weight / LBS
3.68
Long Description
2" Bore; 3-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 4.7" Outside Diameter; 1-7/8" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 18 Teeth; 1-7/8" Width; 6018; Keyway; Steel
Bore Range
0 Inch | 0 Millimeter
Outside Diameter
4.7 Inch | 119.38 Millimeter
Hub Diameter
3.5 Inch | 88.9 Millimeter
Bore
2 Inch | 50.8 Millimeter
Distance Between Shaft Ends
0.438 Inch | 11.125 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Width
1.875 Inch | 47.625 Millimeter