Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6020TBF

6020TBF

6020TBF COUPLING HUB ; 3-7/8" HUB DIA HUB SHAFT

3-7/8" Hub Diameter; Chain Coupling; Hub; Shaft; Bushed; 1/2 To 2-1/8 Bore Range; 5-3/16" Outside Diameter; 1-1/4" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 20 Teeth; 1-1/4" Width; 6020; Keyway; Steel

Part #

6020TBF

BDI #

623722

PRICE
$ 155.70 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.247
UNSPSC
31163012
EAN
0697950047744
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Chain Number
60
Number of Teeth
20
Coupling Size or Series
6020
Bushing Size if bushed
2012
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
2500
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Category - BDI
Couplings Chain Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Item Number
6020TBF
Manufacturer Internal Number
6020TBF
Weight / LBS
2.7
Long Description
3-7/8" Hub Diameter; Chain Coupling; Hub; Shaft; Bushed; 1/2 To 2-1/8 Bore Range; 5-3/16" Outside Diameter; 1-1/4" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 20 Teeth; 1-1/4" Width; 6020; Keyway; Steel
Bore Range
1 Inch | 14 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Hub Diameter
3.875 Inch | 98.425 Millimeter
Outside Diameter
5.188 Inch | 131.775 Millimeter
Distance Between Shaft Ends
0.438 Inch | 11.125 Millimeter