Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60686

60686

60686

Abrasive Belt; Quick Ship Shrink-Wrapped; 6" Width; 48" Length; 80 Grit; Aluminum Oxide Material; Economical; Economic Alternative For Portable Belts; Economy Aluminum Oxide - Closed Coat - X-Weight Cotton; For Low Cost Sanding And Finishing Of Ordinary And Alloyed Steels - Ferrous And Non-Ferrous Metals - Cast Iron And Wood; A Good Choice Where Price And Best Value Is The Determining Factor

Part #

60686

BDI #

19115736

PRICE
$ 9.74 / each

QTY

INVENTORY:
20
CATEGORY
Manufacturer Name
UNITED ABRASIVES INC WWW.UNITEDABRASIVES.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.56
UNSPSC
31191507
EAN
0699053606866
Harmonized Tariff Code
6805.30.10.00
Noun
Belt
Keyword String
Abrasive
Manufacturer URL
https://www.unitedabrasives.com
Product Detail
Abrasive Belt
Product Specification
Quick Ship Shrink-Wrapped; 6" Width; 48" Length; 80 Grit; Aluminum Oxide Material; Economical
Long Description
Abrasive Belt; Quick Ship Shrink-Wrapped; 6" Width; 48" Length; 80 Grit; Aluminum Oxide Material; Economical; Economic Alternative For Portable Belts; Economy Aluminum Oxide - Closed Coat - X-Weight Cotton; For Low Cost Sanding And Finishing Of Ordinary And Alloyed Steels - Ferrous And Non-Ferrous Metals - Cast Iron And Wood; A Good Choice Where Price And Best Value Is The Determining Factor