Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

608-774

608-774

608-774 TE-CO COUPLING NUT ; 61503 M10X1.5

Coupling Nut; M10 X 1.5 Thread Size; Coarse; 19MM Overall Length; Steel Material

Part #

608774

BDI #

25136371

PRICE
$ 19.97 / each

QTY

Manufacturer Name
SOWA TOOL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31161728
Harmonized Tariff Code
7318.19.00.00
Noun
Nut
Keyword String
Coupling
Manufacturer URL
https://www.sowatool.com
Product Detail
Coupling Nut
Product Specification
M10 X 1.5 Thread Size; Coarse; 19MM Overall Length; Steel Material
Long Description
Coupling Nut; M10 X 1.5 Thread Size; Coarse; 19MM Overall Length; Steel Material