Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

608-776

608-776

608-776 TE-CO COUPLING NUT ; 61505 M16X2.0

Coupling Nut; M16 X 2 Thread Size; Coarse; 40MM Overall Length; Steel Material

Part #

608776

BDI #

25136399

PRICE
$ 24.04 / each

QTY

Manufacturer Name
SOWA TOOL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31161728
Harmonized Tariff Code
7318.19.00.00
Noun
Nut
Keyword String
Coupling
Manufacturer URL
https://www.sowatool.com
Product Detail
Coupling Nut
Product Specification
M16 X 2 Thread Size; Coarse; 40MM Overall Length; Steel Material
Long Description
Coupling Nut; M16 X 2 Thread Size; Coarse; 40MM Overall Length; Steel Material