Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60B37F X 1-5/8

60B47F X 1-15/16

H60B47F X 1-15/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH

Roller Chain Sprocket; 1-15/16" Bore; 60 Chain; 47 Teeth; 1 Row of Teeth; Hardened Teeth; 11.654" Outside Diameter; 11.229" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

60BS47 1 15/16

BDI #

915616

PRICE
$ 170.78 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
7.02
UNSPSC
31171901
EAN
0097039336446
Chain Size
60
Number of Teeth
47
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 60 Chain; 47 Teeth; 1 Row of Teeth; Hardened Teeth; 11.654" Outside Diameter; 11.229" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
11.654 Inch | 296.012 Millimeter
Pitch Diameter
11.229 Inch | 285.21 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter