Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H80B21F X 1-3/4

60B52F X 1-1/8

H60B52F X 1-1/8ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

Roller Chain Sprocket; 1-1/8" Bore; 60 Chain; 52 Teeth; 1 Row of Teeth; Hardened Teeth; 12.849" Outside Diameter; 12-27/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

60BS52 1 1/8

BDI #

915671

PRICE
$ 188.96 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
8.43
UNSPSC
31171901
EAN
0097039336880
Chain Size
60
Number of Teeth
52
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-1/8" Bore; 60 Chain; 52 Teeth; 1 Row of Teeth; Hardened Teeth; 12.849" Outside Diameter; 12-27/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
12.422 Inch | 315.519 Millimeter
Outside Diameter
12.849 Inch | 326.365 Millimeter
Bore
1.125 Inch | 28.575 Millimeter