Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40BS18 1 1/4

60BS10 1 1/4

60BS10 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 10T 1-1/4" BORE

Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.759" Outside Diameter; 2.427" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

60BS10 1 1/4

BDI #

622679

PRICE
$ 30.08 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
UNSPSC
31171901
EAN
0697950014692
Chain Size
60
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.7
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.759" Outside Diameter; 2.427" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
2.427 Inch | 61.64 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.759 Inch | 70.079 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter