Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60Q38

60Q38

60Q38 SPLIT TAPER SPROCKET

Roller Chain Sprocket; 60 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 9.501" Outside Diameter; 9.083" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

60Q38

BDI #

918364

PRICE
$ 154.70 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
4.8
UNSPSC
31171901
EAN
0097039007247
Chain Size
60
Number of Teeth
38
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4.812
Long Description
Roller Chain Sprocket; 60 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 9.501" Outside Diameter; 9.083" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Pitch Diameter
9.083 Inch | 230.708 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.501 Inch | 241.325 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter