Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60W11

60W11

60W11 WELD ON SPROCKET

Roller Chain Sprocket; 1-5/8" Bore; 60 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.005" Outside Diameter; 2.663" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

60W11

BDI #

18262366

PRICE
$ 8.62 / each

QTY

INVENTORY:
2
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
UNSPSC
31171901
EAN
0623647434856
Chain Size
60
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Other Features
Black Oxide Finish | For W-Weld On Hub
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://ringball.com
Weight / LBS
0.64
Long Description
Roller Chain Sprocket; 1-5/8" Bore; 60 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.005" Outside Diameter; 2.663" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.005 Inch | 76.327 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Pitch Diameter
2.663 Inch | 67.64 Millimeter